Beli spot removing machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Micro Plasma Static Electricity Removing Instrument
    Mulai

    Rp17.999.900

    AS ONE Micro Plasma Static Electricity Removing Instrument
    atribut:
    • Size (mm): 67x50x100
    • Function: No stage air volume adjustment, electrode unit condensation reduce heater
    • Accessories: Mounting stand *measured value is not guaranteed value.
    • Ion Generation Method: SMD system (AC type)
    • Electrode Form: Flat electrode
    • Ion Balance (Superscript) (V): ±15 or less
    • Input Voltaage DC (V): 24±10%
    • Maximum Air Volume (m³/minute): 0.78
    • Neutralization Hour (Superscript): 2.3 seconds or less (measurement distance 150mm)
    • Output Voltage (VP-P): 3800VP-P (MAX)
    • Ozone Concentration (Superscript): 50ppb or less
    • Power Consumption (A): 1.1 or less
  2. WURTH Spot Weld Drill Bit (Bor Las Titik)
    Mulai

    Rp749.900

    WURTH Spot Weld Drill Bit (Bor Las Titik)
    atribut:
    • Diameter (mm): 6
    • Length (mm): 65
    • Flute Length (mm): 28
  3. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  4. YANASE Restoration Thunder 2 100x16
    Mulai

    Rp1.299.900

    YANASE Restoration Thunder 2 100x16
    Deskripsi:
    Ideal for removing spot welds and deburring.For removing rust and paint. Polishing scratches blurred. For removing spot welds and deburring.*Please use with the dedicated pad sold separately.
  5. DORMER Straight Shank Jobber Drill (Mata Bor Lurus)
    39%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

    DORMER Straight Shank Jobber Drill (Mata Bor Lurus)
    Deskripsi:
    For removing material to create holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
  6. TRUSCO GP Top Flap Disc Mini Tokumaru-kun (Amplas Susun)
    Mulai

    Rp839.900

    TRUSCO GP Top Flap Disc Mini Tokumaru-kun (Amplas Susun)
    atribut:
    • Blade Length (mm): 15
    • Finish Material: Alumina abrasive
    • Hole Diameter (mm): 9.6
    • Maximum Operating Speed (rpm): 20000
    • Number of Fan Blade: 48
    • Outer Diameter (mm): 58
  7. COMPACT TOOLS Non-Vacuum Type Pseudo Single Action Sander
    Mulai

    Rp9.999.900

    COMPACT TOOLS Non-Vacuum Type Pseudo Single Action Sander
    atribut:
    • Air Consumption (m³/minute): 0.36
    • Air Pressure Used (MPa): 0.6
    • Depth (mm): 250
    • Exhaust: Back
    • Height (mm): 94
    • Hose attachment port: G1/4
    • Material: Aluminium Alloy
    • No Load Rotation Speed (rpm): 11000
    • Orbit Diamond (mm): 7
    • Pad Size (mm): 123
    • Paper Size (mm): 125
    • Usage Air Pressure (MPa): 0.6
  8. NRS S Abrasive Wheel (Amplas Susun)
    Mulai

    Rp1.399.900

    NRS S Abrasive Wheel (Amplas Susun)
    Deskripsi:
    -Enables polishing with a soft touch due to its base having a special structure.-Unlike general-purpose paper multi-wing wheels, the flange portion has been made deeper so that the fastening nut does not get in the way.-By removing the blue bush for the s-Flat surface and curved surface grinding of standard steel, stainless steel, and aluminum, etc.-Chamfering.-Polishing work inclusive of finishing after spot welding.
    atribut:
    • Purpose of Use: Flat surface and curved surface grinding of standard steel, stainless steel, and aluminum, etc. Chamfering. Polishing work inclusive of finishing after spot welding.
  9. NRS S Wheel
    Mulai

    Rp1.199.900

    NRS S Wheel
    atribut:
    • Outer DiameterxBlade LengthxHole Diameter (mm): 100x25x15
    • Maximum Working Rotation Speed (rpm): 13750
  10. 3M Scotch-Brite Roloc Precision SC Disc (Amplas Bulat)
    Mulai

    Rp539.900

    3M Scotch-Brite Roloc Precision SC Disc (Amplas Bulat)
    Deskripsi:
    Because it uses 3M's precision molded abrasive grains, it has improved durability compared to metal discs. You can finish it smoothly without scraping the base material too much. Improves adhesion during coating and adhesion. Non-woven fabric prevents clogging. The attachment is a hook-and-loop fastener type. Applicable holders (D/H 914E and D/H 914A are hook-and-loop fastener + center lock mechanism.Elimination of spot weld marks, adjustment of polishing after removing weld beads, final polishing* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.
  11. YANASE TOP mini disc
    Mulai

    Rp459.900

    YANASE TOP mini disc
    Deskripsi:
    Demonstrates outstanding grinding power. The roughness of the finished surface is constant from the beginning to the end of use in "self-supporting work". Since clogging is less likely to occur, less burning occurs, thermal deformation is prevented, and continuous work is possible. It is light and has outstanding workability that allows you to work with one hand. It does not get deep scratches and can be easily used even by beginners. You can easily polish even narrow spaces. 30Φ has a 3Φ arbor and a 3Φ shaft, so you can use any tool.For removing spot welding spats from bicycles, home appliances, etc. For removing weld beads. For removing metal burrs. For removing rust. Also ideal for polishing molds.* For products shipped directly from the manufacturer, if you order by cash on delivery, it will be shipped the next day or later.
    atribut:
    • Connection to Equipment: M7xP0.75
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size: 30DIA
    • Speed: 67m/s
    • Suitable Material: Various metals
  12. Shinano Angle Sander
    Mulai

    Rp6.999.900

    Shinano Angle Sander
    Deskripsi:
    High power single action type. Low rotation, high torque type. It is a small and lightweight type.Peeling off old paint film of automobile sheet metal, metal polishing, rust removal work, etc.
    atribut:
    • Overall Length (mm): 240
    • Suitable Air Pressure (MPa): 0.6
    • Paper Size (mm): 125
    • Air Consumption (m³/minute): 0.25
    • Exhaust Direction: Rear
    • Hose connection: Rc1/4
    • Rotation Speed at No-load (rpm): 5000
    • TRUSCO Number: 794-8425
    • suitable sanding paper: Magic sheet type
  13. AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    Mulai

    Rp15.900

    AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  14. KEO Spotting Drill (Mata Bor Spotting)
    Mulai

    Rp219.900

    KEO Spotting Drill (Mata Bor Spotting)
    Deskripsi:
    High-speed steel spotting drills are the most common choice for a wide range of drilling applications. High-speed steel drills are typically less brittle than cobalt or carbide tools. Also known as hole-starting drill bits or spot drills, these short drills make starter holes that help stop drill bits from walking (or moving) as the hole is drilled deeper with a drill bit.
  15. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.499.900

  16. Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp82.900

    Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.
    atribut:
    • Pipe Fitting Material: PVC
Daftar Harga spot removing machine Terbaru November 2026
IS Spot Cutter (Mata Pahat Frais)Rp279.900
AS ONE Micro Plasma Static Electricity Removing InstrumentRp17.999.900
WURTH Spot Weld Drill Bit (Bor Las Titik)Rp749.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
YANASE Restoration Thunder 2 100x16Rp1.299.900
DORMER Straight Shank Jobber Drill (Mata Bor Lurus)Rp16.900
TRUSCO GP Top Flap Disc Mini Tokumaru-kun (Amplas Susun)Rp839.900
COMPACT TOOLS Non-Vacuum Type Pseudo Single Action SanderRp9.999.900
NRS S Abrasive Wheel (Amplas Susun)Rp1.399.900
NRS S WheelRp1.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)